BAHCO 1995M-2 5 OFFSET KEY 2 5MM BLACK
Metric Hex L-Keys with Phosphate Finish
See technical informationReferences
Bahco:1995M-2,5
Rubix:80088919
EAN:7314150122752

Product details : BAHCO 1995M-2 5 OFFSET KEY 2 5MM BLACK
Strengths
Sturdy high quality steel, entirely hardened|Easy identification size stamped into blade|Industrial packed|Higher accuracy in the tip
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 2,5 mm |
| Length | 59 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 0.38 excl. VAT
/ Each
£ 0.46 incl. VAT
- Delivery usually within ( 14 ) days
