ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 14MM
Long arm hexagon keys - nickel plated - metric
See technical informationSee documentsReferences
Roebuck:5095518
Rubix:2525649
EAN:3660338517501

Documents
Product details : ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 14MM
Standard: ISO 2936L
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 14 mm |
| Length | 294 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
- In stock: Next day delivery
