82H.SR - ADF male inch wrenches
Imprint | Hex / Allen |
---|---|
Imprint size | 5/32'' |
Length | 65 mm |
Logistic Weight | 10 g |
---|---|
Packaged dimensions (D x W x H) | 70x30x4 mm |
Package weight | 11 g |
Imprint | Hex / Allen |
Imprint size | 5/32'' |
Length | 65 mm |
Finishing | Copper/Beryllium |
Usually arrives within 14 working days