Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK BALL HEX WRENCH LONG ARM 12MM
ROEBUCK BALL HEX WRENCH LONG ARM 12MM
Ballpoint wrenches - long arm - metric phosphate
References
roebuck:
4981731
rubix:
102189
ean:
3660338516788
Technical specifications
Imprint
Hex / Allen
Imprint size
12 mm
Length
262
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 12MM
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
12 mm
Length
262
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.60
excl. VAT
/
Each
£
9.12
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
FACOM 84TZ.10SLS T-HANDLE METRIC HEX KEY 10MM - SAFETY LOCK SYSTEM
WERA 022050 950PKL HEX KEY 1.5/90 LONG BALLEND CHROME PLATED
ROEBUCK T HANDLE HEX KEY WRENCH 6 X 150MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 14MM
ROEBUCK HEX WRENCH SHORT ARM 27MM
ROEBUCK HEX WRENCH LONG ARM 6MM
ROEBUCK BALL HEX WRENCH LONG ARM 8MM
ROEBUCK 220-332-52-42033 T HANDLE HEX KEY WRENCH 3/32 INCH
FACOM HEXAGONAL KEY 83H.10
FACOM 82H.13 SHORT METRIC KEYS 13MM
FACOM HEXAGONAL KEY 82H.5/32
WERA 022534 950SPKL/7B SM HEX KEY SET 1.5-6.0 LONG B/END 7PC
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2.5MM
BAHCO 1996M-4 SCRWD OFFSET 1996M HEX BALL END 4
ROEBUCK 420-102-02-42033 BALLPOINT HEX KEY WRENCH 10 X 200MM (RED)