83SH-long Allen keys in inch-sizes-with ball head
Imprint | Hex / Allen |
---|---|
Imprint size | 3/8'' |
Length | 172 mm |
Logistic Weight | 128 g |
---|---|
Packaged dimensions (D x W x H) | 185x50x15 mm |
Package weight | 128 g |
Imprint | Hex / Allen |
Imprint size | 3/8'' |
Length | 172 mm |
Finishing | Phosphate |
Usually arrives within 14 working days