Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Measuring and control devices - Other
GIBSON SMITHS 210 SQUARE 600 X 450MM
GIBSON SMITHS 210 SQUARE 600 X 450MM
Metric masons squares
References
g gibson:
210/600X45
rubix:
012826
Technical specifications
Type
Masons Flat Square
Product details
Technical specifications
Product details : GIBSON SMITHS 210 SQUARE 600 X 450MM
Marked both sides in 5mm divisions.
Technical specifications
Attributes
Type
Masons Flat Square
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.53
excl. VAT
/
Each
£
85.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 568-015 DISPLAY UNIT BOREMATIC SERIES 568
GIBSON SMITHS 205 SQUARE 24 X 18 INCH
STANLEY S300 STUD DETECTOR FMHT0-77407
MITUTOYO 12AAA220 ADAPTER FOR MAGNETIC STAND D95MM
MITUTOYO 21CZA234 UNIVERSAL HOLDER FOR SERIES 513
GIBSON RAFTER FRAMING SQUARE 620 X 50 X 450 X 40MM
MITUTOYO 12AAA233 HEIGHT GAUGE ADAPTOR [INCH]
ETHOS 4430 DIGITAL LED / LUX LIGHT LEVEL METER
MITUTOYO 21AAA011 ADAPTER INDICATOR CONTACT POINT
MITUTOYO 238774 SILICON RUBBER BOOT
MITUTOYO 12AAA217 NOSEPIECE FOR FLAT SURFACES
MITUTOYO 12AAE644 V-TYPE ADAPTER
MITUTOYO 21AAA012 ADAPTER INDICATOR CONTACT POINT
STANLEYBLA STHT77587-0 S1 STUD SENSOR
GIBSON SMITHS 210 SQUARE 600 X 300MM