Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Measuring and control devices - Other
GIBSON SMITHS 210 SQUARE 600 X 300MM
GIBSON SMITHS 210 SQUARE 600 X 300MM
Metric masons squares
References
g gibson:
210/600X30
rubix:
012827
Technical specifications
Type
Masons Flat Square
Product details
Technical specifications
Product details : GIBSON SMITHS 210 SQUARE 600 X 300MM
Marked both sides in 5mm divisions.
Technical specifications
Attributes
Type
Masons Flat Square
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.45
excl. VAT
/
Each
£
70.14
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 12AAA233 HEIGHT GAUGE ADAPTOR [INCH]
MITUTOYO 12AAA217 NOSEPIECE FOR FLAT SURFACES
GIBSON SMITHS 210 SQUARE 600 X 450MM
MITUTOYO 238774 SILICON RUBBER BOOT
STANLEY S300 STUD DETECTOR FMHT0-77407
MITUTOYO 12AAC735 DEEP GROOVE STYLUS
MITUTOYO 12AAA220 ADAPTER FOR MAGNETIC STAND D95MM
ETHOS 4430 DIGITAL LED / LUX LIGHT LEVEL METER
MITUTOYO 12AAE644 V-TYPE ADAPTER
MITUTOYO 21JAA269 SET SCREW FOR BASE (INDICATOR)
MITUTOYO 12AAE643 POINT-CONTACT ADAPTER
MITUTOYO 21CZA234 UNIVERSAL HOLDER FOR SERIES 513
GIBSON SMITHS 205 SQUARE 24 X 18 INCH
MITUTOYO 178-296 STANDARD DETECTOR 2M 075MN
STANLEY STHT77588-0 STUD SENSOR 1-1/2