BAHCO 111M/17TL COMBINATION WRENCH SET


Combination wrench assortment, mm

References
bahco:111M/17TL
rubix:200A6344
ean:7314150197859
brand logo
brand logo
Technical specifications
Number of elements17
See all Specifications

Product details : BAHCO 111M/17TL COMBINATION WRENCH SET


Convenient to use thanks to patented U-shaft design
Improved accessibility thanks to the thin washer end with 15° angle
Enhanced grip and manoeuvring space thanks to the open end with 15° angle
Reduced nut wear due to the washer end with 12-point Dynamic Profile™
High performance steel alloy
Handy nickel plated and chrome plated

Technical specifications


Attributes
Logistic Weight3470 g
Number of elements17
FinishingChromed
Show UNSPSC/ECL@SS
£ 220.06 excl. VAT
/ Each
£ 264.07 incl. VAT
  • Usually arrives within 14 working days