Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
MILWAUKEE 4932464994 RATCHETING METRIC COMBINATION SPANNER 15PC SET
MILWAUKEE 4932464994 RATCHETING METRIC COMBINATION SPANNER 15PC SET
Set of wrenches Milwaukee
References
milwaukee:
4932464994
rubix:
242A3801
ean:
4058546229399
Product details
Technical specifications
Product details : MILWAUKEE 4932464994 RATCHETING METRIC COMBINATION SPANNER 15PC SET
144 Ratcheting teeth positions giving 2.5° arc swing allowing access in tighter spaces. Durable double stacked pawls for long-lasting ratchet life. MAX BITE™ open-end grip reduces rounding and stripping. Ink-filled labels for clear visibility. Chrome alloy steel, chrome plated. Rounded I-Beam handle for comfortable handling grip.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
291.64
excl. VAT
/
Each
£
349.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 16 SERIES COMBI SPANNER OPEN-BOX SMALL 3.2 - 5MM 5 PCE SET
10 PIECE 12 POINT COMBINATION WRENCH SET IN PORTABLE RACK - METRIC
ROEBUCK 7 PIECE METRIC COMBINATION RATCHET SPANNERS 8-19MM 865416
ROEBUCK SET OF 9 WRENCH SOCKETS 6X12 865324
BAHCO 6712RN SOCKET SET 1/4
ROEBUCK OPEN ENDED SPANNER 6-19MM 7 PIECE SET
SILVERLINE MS134 CONTRACTOR SERVICE CABINET KEY
BAHCO 6Z/8C OPEN END WRENCH SET
WERA 020234 9641 MAGNETIC RAIL 6003 JOKER 2 METRIC 5PC
FACOM IMPERIAL COMBINATION WRENCH SET 1/4 - 15/16 INCH A/F 12 PC SET
FACOM 55A.JD10 BX, RLL AND PNL SET55AJD10
BAHCO S330 SOCKET SET 1/4IN & 3/8IN 33PCE
EXPERT E110306 21 PCE COMBINATION WRENCH SET 6-32MM
BRITOOL EXPERT METRIC COMBINATION WRENCH 16 PIECE SET E113239
FACOM 440.JN8T COMBINATION WRENCH SET 8 - 24MM ROLL 8 PIECE SET