References
Bahco:7444SG-M-42
Rubix:45026818
EAN:7314151829889

Product details : BAHCO 7444SG-M-42 RING WRENCH
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Metric Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Opening | 42 |
| Length | 230 mm |
| Type | box wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 68.43 excl. VAT
/ Each
£ 82.12 incl. VAT
- Delivery usually within ( 14 ) days
