References
Bahco:747-1.7/16
Rubix:401A5203
Manufacturer :747-1.7/16
EAN:7314150362967



Product details : BAHCO 747-1.7/16 3/8 OPEN END-1.7/16
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 1-7/16' |
|---|---|
| Length | 45 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 69.25 excl. VAT
/ Each
£ 83.10 incl. VAT
- Delivery usually within ( 14 ) days
