GEDORE 1B-1/2AF 1B SERIES COMBINATION SPANNER 1/2 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 1/2AF
Rubix:2515682
Manufacturer :6005550
EAN:4010886600559

Product details : GEDORE 1B-1/2AF 1B SERIES COMBINATION SPANNER 1/2 INCH A/F
Combination spanner 1/2" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Opening | 1/2' (af) |
| Length | 185 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.96 excl. VAT
/ Each
£ 20.35 incl. VAT
- Delivery usually within ( 8 ) days
