Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 01490034 1/4 INCH DRIVE X 9/16 AF CROW RING
STAHLWILLE 01490034 1/4 INCH DRIVE X 9/16 AF CROW RING
440a series CROW-RING spanners
References
stahlwille:
01490034
rubix:
4527119
ean:
4018754001484
Technical specifications
Length
31.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01490034 1/4 INCH DRIVE X 9/16 AF CROW RING
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
23
x
31
mm
Logistic Weight
23
g
Length
31.7
mm
Weight
23
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.52
excl. VAT
/
Each
£
58.22
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
ROEBUCK SLOGGING RING SPANNER 1.15/16 A/F
ROEBUCK 01090 1000V INSULATED 17MM OFFSET RING SPANNER
FACOM 440.11 COMBINATION WRENCH 11MM
ROEBUCK OPEN END WRENCH OPENING 14X15MM 865244
BAHCO 111Z-5/16 COMBINATION WRENCH 5/16IN
BAHCO 9031 C ADJUSTABLE WRENCH
FACOM 12 POINT METRIC COMBINATION WRENCH 9MM - SAFETY LOCK SYSTEM
RIDGID 31280 NO 25 STRAIGHT HEX WRENCH
GEDORE 1B-16 1B COMBINATION SPANNER 16MM
FACOM ANG.SOCK.WREN 75.38
ROEBUCK FLAT RING SLOGGING SPANNER 85MM
GEDORE PIN SPANNER 20-22MM 40 Z 20-22
FACOM 2 SPARE PINS 118.EC6
GEDORE 6256710 31 KR 30-55 FRICTION TYPE RACHET WITH RING 55MM
FACOM COMBINATION WRENCH 440.19/32SR