SINGLE RING SPANNER 95MM 6035620

Attachable-ring-wrench-key heavily bent 2 A

See technical information

References

Gedore:2 A 95
Rubix:80011140
Manufacturer :6035620
EAN:4010886603567
brand logo

Technical specifications

Opening95
Length410 mm
Typebox wrench
See all Specifications

Product details : SINGLE RING SPANNER 95MM 6035620


Single ended ring spanner offset 95 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request

Technical specifications


Attributes
Logistic Weight4540 g
Opening95
Length410 mm
Typebox wrench
Finishingchromed
£ 387.63 excl. VAT
/ Each
£ 465.16 incl. VAT
  • Delivery usually within ( 8 ) days