References
Elora:03727
Rubix:390A3655
Manufacturer :03727

Product details : ELORA 03727 LONG COMBINATION SPANNER 41MM - 1.5/8IN
Professional Quality, forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Bi-hexagon ring and jaw offset at 15°. Sold loose.
Technical specifications
Attributes
| Opening | 1-5/8 in |
|---|---|
| Length | 510 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 55.48 excl. VAT
/ Each
£ 66.58 incl. VAT
- Delivery usually within ( 7 ) days
