CUTLINE 832139 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M18 X
Metric tap - helical - hss
See technical informationSee documentsReferences
GISS Cutline:832139
Rubix:832139
EAN:3660338050534

Documents
Product details : CUTLINE 832139 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M18 X
Metric tap - helical - hss
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss |
| Coating | no |
| Threading | metric |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Angle of helix | 40 ° |
| Din standard | din 376 |
| Capacity length | 25 mm |
| Total length | 125 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 48.59 excl. VAT
/ Each
£ 58.31 incl. VAT
- Usually arrives within 14 working days
