Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Through hole machine tap with interrupted thread
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M3 X 0.5 832144
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M3 X 0.5 832144
Metric tap with alternate threads - hss
References
giss cutline:
832144
rubix:
832144
ean:
3660338049866
Technical specifications
Threading diameter
3
mm
Thread
0.5
mm
Tail diameter
3.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M3 X 0.5 832144
HSS metric tap with alternate threads
Technical specifications
Attributes
Threading diameter
3
mm
Thread
0.5
mm
Tail diameter
3.5
mm
Square drive adapter
2.7
mm
Total length
56
mm
Tolerance
6H
Thread length
10
mm
Din standard
DIN 371
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.38
excl. VAT
/
Each
£
6.46
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M10 X 1.5 832149
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M5 X 0.8 832146
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M12 X 1.75 832150
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M8 X 1.25 832148
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M4 X 0.7 832145
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M6 X 1.0 832147
DOR HSS TAP 7/8X20NO3
SANDVIK T300-XM100AE-12-24C110 COROTAP OPTIMIZED VERSATILITY 6966797
SANDVIK T300-XM104DA-M10C110 COROTAP OPTIMIZED FOR VERSATILITY 6635223
DORMER E0231 TAP 1 INCH X 8 5974458
GUHRING 00918 008.000 FLUTELESS TAPS OIL GROOVES HSS-E
PRESTO 1 INCH BSF BOT HSS MACHINE TAP ISO 529 604001-3
SANDVIK T300-PD100AA-M8D110 COROTAP 8248206
DORMER E238M14 TAP M14 X 2.00 MM 6305779
SANDVIK T300-XM100DK-1/2 B150 CUTTING TAP WITH SPIRAL FLUTES 6635164