Machine thread-cutter Sandvik Coromant
Threading diameter | 12 mm |
---|---|
Angle of helix | 45 ° |
Total length | 110 mm |
Threading diameter | 12 mm |
---|---|
Angle of helix | 45 ° |
Total length | 110 mm |
Body material | Steel |
Type | Metric through-bores |
With cooling spray | No |
Usually arrives within 14 working days