Helicoidal HSS drill bit with cylindrical tail Dormer
Drilling diameter | 1.3 mm |
---|
Drilling diameter | 1.3 mm |
---|---|
Din standard | DIN 1899 |
Ratio of diameter to length of drill hole | 2,5xD |
Body material | HSS |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 1.3 mm |
Usually arrives within 14 working days