References
Gühring:301 0.550
Rubix:285A3902
Manufacturer :9003010005500
EAN:4031093086707


Technical specifications
| Drilling diameter | 0.55 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 3.9 mm |
Product details : GUHRING 00301 000.550 MICRO-PRECISION DRILLS
HSS-E-PM micro-drills DIN 1899RN
Technical specifications
Attributes
| Drilling diameter | 0.55 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 3.9 mm |
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
- Usually arrives within 14 working days