GUHRING 00301 000.430 HSS/HSCO COATED DRILLS 9003010004300
Micro HSSE drills Series 301
See technical informationReferences
Gühring:301 0.430
Rubix:344A6185
Manufacturer :9003010004300
EAN:4031093086455


Technical specifications
| Drilling diameter | 0.43 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 3 mm |
Product details : GUHRING 00301 000.430 HSS/HSCO COATED DRILLS 9003010004300
HSS-E-PM MICRO DRILLS DIN 1899RN
Technical specifications
Attributes
| Drilling diameter | 0.43 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 3 mm |
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 7.07 excl. VAT
/ Each
£ 8.48 incl. VAT
- Usually arrives within 14 working days