References
Gühring:301 0.680
Rubix:285A3918
Manufacturer :9003010006800
EAN:4031093086950


Technical specifications
| Drilling diameter | 0.68 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 4.8 mm |
Product details : GUHRING 00301 000.680 MICRO-PRECISION DRILLS
HSS-E-PM micro drills DIN 1899RN
Technical specifications
Attributes
| Drilling diameter | 0.68 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 4.8 mm |
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 6.06 excl. VAT
/ Each
£ 7.27 incl. VAT
- Usually arrives within 14 working days