References
Sandvik Coromant:452.4-0610-045A0-CM H10F
Rubix:317A9737
Manufacturer :7516201
EAN:7323223508218


Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 50 mm |
Product details : SANDVIK 452.4-0610-045A0-CMH10F SC DRILLS CORODRILL 7516201
Solid carbide drill CoroDrill® 452
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 50 mm |
| Shank type | cylindrical |
| Tolerance | ±0.025 mm |
| Ratio of diameter to length of drill hole | 0,122 (6,1 / 50) |
| Machining material | cfrp-metal stacks (cfrp/metallic stack) |
| Cutting material | solid carbide |
| Tip angle | 135 ° |
| Tail diameter | 6.1 mm |
Show UNSPSC/ECL@SS
£ 99.30 excl. VAT
/ Each
£ 119.16 incl. VAT
- Usually arrives within 14 working days