References
Gühring:206 9.000
Rubix:285A5935
Manufacturer :9002060090000
EAN:4031093021753


Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Product details : GUHRING 00206 009.000 TWIST DRILLS
HSS spiral drill short 9,000 DIN 338RH cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 19.43 excl. VAT
/ Each
£ 23.32 incl. VAT
- Usually arrives within 14 working days