References
Facom:429.MT
Rubix:1233808
EAN:3148511759738

Product details : FACOM PLIER 429.MT
Micro-Tech® 70° Cutting Nippers
- Model with wide cutting edges inclined at 70° with large clearance.
- Cutting: flush.
Weight: 60 g.
- Model with wide cutting edges inclined at 70° with large clearance.
- Cutting: flush.
Weight: 60 g.
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 72 g |
| Nose shape | curved |
| Length | 110 mm |
| Weight | 60 g |
| Length of noses | 12 mm |
| Cutting capacity | 0.6 mm |
Show UNSPSC/ECL@SS
£ 68.56 excl. VAT
/ Each
£ 82.27 incl. VAT
- Delivery usually within ( 14 ) days
