References
Gedore:8313-160 TL
Rubix:121A0732
Manufacturer :6746130
EAN:4010886674611

Product details : GEDORE TL SIDE CUTTER 8313-160 TL
Side cutter 160 mm dip-insulated Without cutting edge bevel, for flush cutting of plastic parts or similar soft materials Black, cutting faces flat-ground, with compression spring for automatic opening With blue dipped non-slip handles (TL)
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Weight | 184 g |
| Length of noses | 19 mm |
| Cutting capacity | 19 mm |
Show UNSPSC/ECL@SS
£ 26.30 excl. VAT
/ Each
£ 31.56 incl. VAT
- Delivery usually within ( 8 ) days
