References
Facom:431.E
Rubix:1233818
EAN:3148511759837

Product details : FACOM PLIER 431.E
ESD cutting pliers with short flat tips
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- Narrow notch for precision work.
Weight: 75 g.
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- Narrow notch for precision work.
Weight: 75 g.
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x60x15 mm |
| Package weight | 78 g |
| Nose shape | flat |
| Length | 135 mm |
| Weight | 75 g |
| Length of noses | 20 mm |
Show UNSPSC/ECL@SS
£ 63.62 excl. VAT
/ Each
£ 76.34 incl. VAT
- Delivery usually within ( 14 ) days
