FACOM ELECTRON.PLIE 417.SPMT
Micro-Tech® diagonal cutters for DIP - SMD components
See technical informationReferences
Facom:417.SPMT
Rubix:1233771
EAN:3148511755334

Product details : FACOM ELECTRON.PLIE 417.SPMT
Micro-Tech® diagonal cutting pliers for DIP components - SMD
- These pliers allow access between two 0.65 mm "DIP" component legs. Due to its extreme thinness, this pliers can only be used for this function.
- Cut: flush.
Weight: 60 g.
- These pliers allow access between two 0.65 mm "DIP" component legs. Due to its extreme thinness, this pliers can only be used for this function.
- Cut: flush.
Weight: 60 g.
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x60x15 mm |
| Package weight | 71 g |
| Nose shape | diagonal |
| Length | 110 mm |
| Weight | 60 g |
| Length of noses | 10.5 mm |
Show UNSPSC/ECL@SS
£ 80.19 excl. VAT
/ Each
£ 96.23 incl. VAT
- Delivery usually within ( 14 ) days
