KNIPEX 7732120HESD HARD METAL ELECTRONICS DIAG. CUTTER ESD 120MM
Electronics-Pliers
See technical informationReferences
Knipex:77 32 120 H ESD
Rubix:2523753
EAN:4003773075820




Product details : KNIPEX 7732120HESD HARD METAL ELECTRONICS DIAG. CUTTER ESD 120MM
Pointed head with chamfer. With small bevel. Electrically discharging handles - dissipative. Sturdy, zero-backlash box joint. For extreme demands on cutting pliers caused by hard or tough materials, e.g. piano, nickel, tungsten and diode wire, such as those used more frequently in the electronics and aerospace industries. Always the right cutting tool, even with the hardest material. Precision carbide metal cutting edges soldered into forged blanks. Hardness of the carbide cutting edges 80 – 83 HRC. Pliers with carbide metal cutting edges have a substantially longer service life than such with conventional cutting edges. Constantly reliable cutting results due to the avoidance of cutter deformations. High cost saving due to longer service life of the pliers.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x50x19 mm |
|---|---|
| Logistic Weight | 80 g |
| Length | 120 mm |
| Weight | 80 g |
| Length of noses | 14 mm |
| Cutting capacity | 1.6 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 133.99 excl. VAT
/ Each
£ 160.79 incl. VAT
- Delivery usually within ( 14 ) days