References
Bahco:6-342-10-2-0
Rubix:016932
EAN:7311518021764

Documents
Product details : BAHCO 6-342-10-2-0 10IN HALF ROUND RASP MEDIUM
For work in wood, plywood, wallboard, plastics and other soft materials
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Shape | half-round |
| Length | 250 mm |
| Handle | without |
| Type of cut | medium |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- Delivery usually within ( 14 ) days
