WALTER M4002-066-B27-05-015 MILLING CUTTERS 6549912


Miller body with smooth bore M4002-066-B27-05-01,5

References
walter:M4002-066-B27-05-01,5
rubix:276A1953
manufacturer :6549912
brand logo
brand logo
Technical specifications
Diameter66 mm
Reaming diameter27 mm
Z5 mm
See all Specifications

Product details : WALTER M4002-066-B27-05-015 MILLING CUTTERS 6549912


High-performance garde milling cutter, large advance - Milling cutter tool.

Technical specifications


Attributes
Diameter66 mm
Reaming diameter27 mm
Z5 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 654.67 excl. VAT
/ Each
£ 785.60 incl. VAT
  • Usually arrives within 14 working days