WALTER F5141.B22.050.Z05.12 MILLING CUTTERS 6195334
Shoulder Milling Cutter
See technical informationSee documentsReferences
Walter:F5141.B22.050.Z05.12
Rubix:276A2228
Manufacturer :6195334

Documents
Product details : WALTER F5141.B22.050.Z05.12 MILLING CUTTERS 6195334
Strengths
•Tangential arrangement of indexable inserts
4 Cutting edges per indexable insert
4 Cutting edges per indexable insert
Applications
Shoulder Milling (Roughing);Shoulder Milling (Finishing);Slot Milling;Face Milling (Roughing);Face Milling (Finishing)
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Reaming diameter | 22 mm |
| Z | 5 mm |
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 40 mm |
| Tail diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 777.75 excl. VAT
/ Each
£ 933.30 incl. VAT
- Usually arrives within 14 working days