WALTER M4003-080-B27-06-6.5 MILLING CUTTER 7021560


Miller body with smooth hole M4003-080-B27-06-6.5

References
walter:M4003-080-B27-06-6.5
rubix:2593728
manufacturer :7021560
brand logo
brand logo
Technical specifications
Diameter80 mm
Reaming diameter27 mm
Z6 mm
See all Specifications

Product details : WALTER M4003-080-B27-06-6.5 MILLING CUTTER 7021560


Garde milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter80 mm
Reaming diameter27 mm
Z6 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 616.17 excl. VAT
/ Each
£ 739.40 incl. VAT
  • Usually arrives within 14 working days