References
Fenner Industrial Motion:TTQM1123
Rubix:182A1792
EAN:0662345034111

Documents
Product details : FENNERDRIV 11MM TRANSTORQUE TTQM1123
The Trantorque Mini Series 11mm Keyless Bushing provides a high capacity, zero-backlash shaft/hub or coupling connection of mounted components to shafts measuring 11mm in diameter by means of a mounted mechanical interference fit and transmits up to 75 Nm of torque.
Strengths
•Ability to transmit higher torques than keyed connections
True zero-backlash
Less equipment downtime
Ability to mount over existing key ways
Complete axial and radial adjust ability
Simple installation, adjustment and removal
True zero-backlash
Less equipment downtime
Ability to mount over existing key ways
Complete axial and radial adjust ability
Simple installation, adjustment and removal
Technical specifications
Attributes
| Inner diameter | 11 mm |
|---|---|
| Outer diameter | 23 mm |
| Series | ttqm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 14.01 excl. VAT
/ Each
£ 16.81 incl. VAT
- Usually arrives within 14 working days
