SKF ADAPTOR SLEEVE H 3130 L


Tapered Adaptor Sleeve H Series

References
skf:H 3130 L
rubix:104A5432
manufacturer :103760
ean:7316571264127
brand logo
brand logo
Technical specifications
Inner diameter135 mm
Width111 mm
See all Specifications

Product details : SKF ADAPTOR SLEEVE H 3130 L


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistics dimensions (L x W x H)137x205x135 mm
Logistic Weight5280 g
Inner diameter135 mm
Width111 mm
Outer diameter205 mm
Show UNSPSC/ECL@SS
£ 398.20 excl. VAT
/ Each
£ 477.84 incl. VAT
  • Usually arrives within 14 working days