Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H2305 ACCESSORIES
SNR H2305 ACCESSORIES
Clamping bushing H 2305
References
snr:
H2305
rubix:
205A3904
ean:
3413520033422
Technical specifications
Inner diameter
25
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H2305 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
65
x
65
x
40
mm
Logistic Weight
97
g
Inner diameter
25
mm
Width
35
mm
Series
H2300
Outer diameter
38
mm
Weight
0.087
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.64
excl. VAT
/
Each
£
18.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG ADAPTOR SLEEVE H2312
H2309-AKN ADAPTER SLEEVE H 2309
PTN 857525 ADAPTER SLEEVE H309
SNR H3130 ACCESSORIES
TIMKEN H2336 ADAPTER SLEEVE
KEMPSTON 5SH5020 5SE2306 SIEMENS NEOZED ADAPTOR 20A
SNR H2313E ACCESSORIES
SNR H220 ACCESSORIES
H3076H-AKN ADAPTER SLEEVE H 3076 H
SKF HA307 ADAPTOR SLEEVE
H3148-AKN ADAPTER SLEEVE H 3148
SKF HRB+ ADAPTER SLEEVE H 2322
RHP ADAPTOR SLEEVE H313
SKF HA2317 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 2332