References
SKF:HE 3130
Rubix:133A3616
Manufacturer :64414
EAN:7316571127705




Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Width | 111 mm |
| Outer diameter | 205 mm |
Product details : SKF ADAPTER SLEEVE HE 3130
Technical specifications
Attributes
| Logistic Weight | 5840 g |
|---|---|
| Inner diameter | 133.35 mm |
| Width | 111 mm |
| Outer diameter | 205 mm |
Show UNSPSC/ECL@SS
£ 453.94 excl. VAT
/ Each
£ 544.73 incl. VAT
- Usually arrives within 14 working days