References
SNR:H315
Rubix:205A3999
EAN:3413520033880

Product details : SNR H315 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x108x78 mm |
|---|---|
| Logistic Weight | 861 g |
| Inner diameter | 75 mm |
| Width | 55 mm |
| Outer diameter | 98 mm |
| Series | h300 |
| Weight | 861 kg |
Show UNSPSC/ECL@SS
£ 24.46 excl. VAT
/ Each
£ 29.35 incl. VAT
- Usually arrives within 14 working days
