Miniature ball bearing FAG 627-CO7, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:627
FAG:627-CO7
Rubix:244A4185
Manufacturer :0812955370000
EAN:4064327025197

Product details : FAG 627-CO7 0812955370000 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62, single row, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62 |
| Material | steel |
| Weight | 13 g |
| Limit speed | 47000 rpm |
| Basic static load, radial - C0r | 1368 N |
| Basic dynamic load, radial - Cr | 3297 N |
Show UNSPSC/ECL@SS
£ 15.40 excl. VAT
/ 10 pieces
£ 18.48 incl. VAT
- Delivery usually within ( 7 ) days
