Miniature ball bearing PTN F694-2Z, Outer diameter: 11 mm | Width: 4 mm | Inner diameter: 4 mm

Miniature Deep Groove Ball Bearing

See technical informationSee documents

References

PTN:F694-2Z
Rubix:294A9837
Manufacturer :897991
EAN:3660338513343
brand logo

Technical specifications

Inner diameter4 mm
Outer diameter11 mm
Width4 mm
See all Specifications

Documents

Product details : PTN F694ZZ DEEP GROOVE BALL BEARINGS


Flanged outer ring, Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open

Strengths


Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment

Applications


Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications

Technical specifications


Attributes
Inner diameter4 mm
Outer diameter11 mm
Width4 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Seriesminiature
Materialchrome steel
Weight1.97 g
Limit speed48000 rpm
Basic static load, radial - C0r350 N
Basic dynamic load, radial - Cr957 N
£ 0.35 excl. VAT
/ Each
£ 0.42 incl. VAT
  • Usually arrives within 14 working days