CHALLENGER SECURITY PRODUCTS SL24LED PIR LED TWINSPOT BLACK
Flood Light
See technical informationSee documentsReferences
Challenger:SL24LED
Rubix:234A8927
Documents
Product details : CHALLENGER SECURITY PRODUCTS SL24LED PIR LED TWINSPOT BLACK
Challenger PIR LED Twinspot Black 2X 8WA (H)208 mm x (W)180 mm x (D)113 mm
Technical specifications
Attributes
| Power | 0.5 W |
|---|---|
| Voltage | 220-240 V |
Show UNSPSC/ECL@SS
£ 70.34 excl. VAT
/ Each
£ 84.41 incl. VAT
- Delivery usually within ( 3 ) days

