KLINGSPOR 367261 PS21FK SELF-FASTENING PAPER DISC 125MM GRIT 80 PK5
PS 21 FK Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:367261
Rubix:416A4070

Product details : KLINGSPOR 367261 PS21FK SELF-FASTENING PAPER DISC 125MM GRIT 80 PK5
PS 21 FK disc self-fastening, 125 mm grit 80 no hole, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | f-paper |
| Series | ps 21 fk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- Usually arrives within 14 working days