WERA 057908 BITCHECK 30 TX UNIVERSAL 1 Z 30PC

Bit-Check 30 TX Universal 1, 30 pieces

See technical informationSee documents

References

Wera:05057908001
Rubix:2576639
EAN:4013288163820
brand logo

Technical specifications

Number of elements30
Imprintmultiple imprint

Documents

Product details : WERA 057908 BITCHECK 30 TX UNIVERSAL 1 Z 30PC


The Bit-Checks by Wera are extremely compact and are therefore the ideal companion for mobile applications.
Upright positionable Bit-Checks convince due to their functionality in a minimum of space
Tough viscous bits for universal use
Universal holder with stainless sleeve, retaining ring and strong permanent magnet
Prevents premature breakage of the drive tip
30-piece. Tough-absorbing Wera bits for socket head screws, for universal use. 1 universal halter 899/4/1 K for take-up in the power screwdriver or use in the chuck of the power drill.

Technical specifications


Attributes
Number of elements30
Imprintmultiple imprint
£ 18.63 excl. VAT
/ Each
£ 22.36 incl. VAT
  • In stock: Next day delivery