BOSCH 2.607.017.164 SCREWDRIVER BIT SET


43-pc. Bit and socket wrench set

References
bosch:2607017164
rubix:241A6769
ean:3165140669702
brand logo
brand logo
Technical specifications
Number of elements43
ImprintMultiple imprint

Product details : BOSCH 2.607.017.164 SCREWDRIVER BIT SET


Bit and socket wrench set, 43-pieces. Screwdriver bit set with quick-change universal holder and magnetic universal holder. Socket wrench with permanent magnet for hexagon bolts 6 / 8 / 10 mm. Contents: PH1, PH2 (2x), PH3, PZ1, PZ2 (2x), PZ3, SL3, SL4, SL5, SL6, H3, H4, H5, H6, T10, T15, T20 (2x), T25, T27, T30, T40, TH10, TH15, TH20 (2x), TH25, TH27, TH30, TH40, length: 25 mm, PH2, PZ2, SL6, T15, T20, T25, length: 75 mm
Bit & socket wrench set 43-pc. 25mm 75mm

Technical specifications


Attributes
Number of elements43
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 33.25 excl. VAT
/ Each
£ 39.90 incl. VAT
  • Usually arrives within 14 working days