Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
LED Lamp
BRENNENSTUHL 1171253230 MOBILE SLIM LED FLOODLIGHT 20W 1870L IP65 110V
BRENNENSTUHL 1171253230 MOBILE SLIM LED FLOODLIGHT 20W 1870L IP65 110V
Mobile LED Spotlight
References
brennenstuhl:
1171253230
rubix:
2611274
ean:
4007123656035
Technical specifications
Luminance
1870
lm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BRENNENSTUHL 1171253230 MOBILE SLIM LED FLOODLIGHT 20W 1870L IP65 110V
Strengths
LED Light (1870lm) with extra bright Everlight SMD LEDs and protection class IP65 - ideal for workshops, garden, camping or more outdoor activities
Technical specifications
Attributes
Luminance
1870
lm
Power
20
W
Voltage
110
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.86
excl. VAT
/
Each
£
71.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FUSION LAMPS FGU10/CW ESSENTIAL 4W GU10 LED COOL WHITE (L)55 MM X (DIA
FUSION LAMPS EDCMHT35WW 35W G12 SINGLE ENDED CERAMIC M/H 3000K (L)90 M
FUSION LAMPS EDHES120240 120W 240V R7S LINEAR T/H 118MM (L)118 MM X (D
ROEBUCK 898375 RECHARGEABLE FLOODLIGHT 5 200LM
FUSION LAMPS EDF15/840 15W T8 18IN TRIPHOSPHOR TUBE 4000K (L)450 MM X
FUSION LAMPS CRLED/CAN/SBC 5W SBC LED CANDLE 25000HR CONTRAC (L)104 MM
FUSION LAMPS EDCMHE70NW 70W E27 ELLIPTICAL CERAMIC M/H 42 (L)141 MM X
FUSION LAMPS EDLED/FGLS6ES/DIM 6W ES LED FILAMENT DIMMABLE GLS (L)108
FUSION LAMPS EDLED/FG45/3BC 3W BC LED FILAMENT GOLF BALL (L)73 MM X (D
FUSION LAMPS FC3SES/OP ESSENTIAL 3W SES LED OPAL CANDLE (L)100 MM X (D
FUSION LAMPS FC6ES/OP/D ESSENTIAL 6W ES DIMMABLE LED OPAL (L)11
FUSION LAMPS EDOVEN15SES 15W SES 300DEG. OVEN LAMP (L)55 MM X (DIA)25
DELUCE LIGHTING DLLEDSM1500 LED SURFACE WH MOD 5FT 48W 4000K C/W OPA (
TAMLITE XCMF20BDLP XCITE MICROFLOOD 20W LED BLACK 6000K (L)180 MM X (H
FUSION LUMINAIRES DL7WLEDWW 7W 516MM LED LINK LIGHT WW (L)516 MM X (H)