FUSION LAMPS EDCMHE70NW 70W E27 ELLIPTICAL CERAMIC M/H 42 (L)141 MM X
Halide Lamp
See technical informationReferences
Fusion Lamps:EDCMHE70NW
Rubix:234A7366

Product details : FUSION LAMPS EDCMHE70NW 70W E27 ELLIPTICAL CERAMIC M/H 42 (L)141 MM X
70W E27 Elliptical Ceramic M/H 42 (L)141 mm x (Dia)55 mm
Technical specifications
Attributes
| Luminance | 6000 lm |
|---|---|
| Power | 70 W |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 55.88 excl. VAT
/ Each
£ 67.06 incl. VAT
- Delivery usually within ( 3 ) days
