KENNAMETAL KSEMP2100HPGM KC7315 KSEMPLUS INSERT.D=21.00MM 3690714
Modular Drill
See technical informationReferences
Kennametal:KSEMP2100HPGM KC7315
Rubix:209A3077
EAN:4061779363792
Product details : KENNAMETAL KSEMP2100HPGM KC7315 KSEMPLUS INSERT.D=21.00MM 3690714
Strengths
To ensure 100% system stability, KSEM™ inserts used for KSEM PLUS should not be reground
The callout D1 (mm) = PDD. PDD is used in reference to the KSEM PLUS head
The callout D1 (mm) = PDD. PDD is used in reference to the KSEM PLUS head
Applications
Drilling
Technical specifications
Attributes
| Drilling diameter | 21 mm |
|---|---|
| Body material | aluminium |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 193.41 excl. VAT
/ Each
£ 232.09 incl. VAT
- Usually arrives within 14 working days
