Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 21552 VITON V-RING VRING65SVITON
DICHTOMATK 21552 VITON V-RING VRING65SVITON
V-ring (V) 65 S - vulcanised in form (FORM)
References
dichtomatik:
V 65 S FKM 60 FORM
rubix:
168A5895
manufacturer :
21552
Technical specifications
Min. diameter
58
mm
Max diameter
68
mm
Material
FKM
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 21552 VITON V-RING VRING65SVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
13
g
Min. diameter
58
mm
Max diameter
68
mm
Material
FKM
Width
13
mm
Execution
VS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.08
excl. VAT
/ 10
pieces
£
153.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK NITRILE V-RING VRING100A
DICHTOMATK 67123577 NITRILE V-RING VRING200L
DICHTOMATK 123492 NITRILE V-RING VRING16A
DICHTOMATK 123589 NITRILE V-RING VRING550L
DICHTOMATK 67034855 VITON V-RING VRING70SVITON
DICHTOMATK 123495 NITRILE V-RING VRING22A
DICHTOMATK 123578 NITRILE V-RING VRING220L
DICHTOMATK 67123584 NITRILE V-RING VRING375L
DICHTOMATK 67034917 VITON V-RING VRING55SVITON
DICHTOMATK 67035610 VITON V-RING VRING85AVITON
DICHTOMATK 123537 NITRILE V-RING VRING600A
DICHTOMATK 67062153 VITON V-RING VRING32SVITON
DICHTOMATK 37965 VITON V-RING VRING190AVITON
DICHTOMATK NITRILE V-RING 75S
SKF 30 VA R V-RING SEAL