SANDVIK R840-1020-50-A0A1220 SC DRILLS CORODRILL 5748079
Monoblock solid carbide drill CoroDrill® Delta-C
See technical informationReferences
Sandvik Coromant:R840-1020-50-A0A1220
Rubix:319A4800
Manufacturer :5748079




Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 52.7 mm |
Product details : SANDVIK R840-1020-50-A0A1220 SC DRILLS CORODRILL 5748079
Monoblock solid carbide drill CoroDrill® Delta-C
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 52.7 mm |
| Shank type | cylindrical |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, titanium |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 250.00 excl. VAT
/ Each
£ 300.00 incl. VAT
- Usually arrives within 14 working days