References
Gühring:206 5.800
Rubix:285A5928
Manufacturer :9002060058000
EAN:4031093021180


Technical specifications
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : GUHRING 00206 005.800 TWIST DRILLS
HSS SPIRAL DRILL SHORT 5,800 DIN 338RH CYL
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.8 mm |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ Each
£ 11.64 incl. VAT
- Usually arrives within 14 working days